Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3183364

MPN #: 7201BY

Cortech® USA Endurance™ Open Chest, 30" x 17-1/2", Burgundy

Product Description
The Endurance™ Open Chest is a safe solution for storing and displaying personal belongings.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene. No steel or wood components
  • Molded-in shelving for open storage of personal items
  • 6.7 cu. ft. internal shelf storage
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Bolt to the wall or floor via concealed pilot holes with hardware of your choice
  • Greenguard Gold Certified
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133). Test reports available upon request
  • Ligature resistant
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$709.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth17-1/2 in
Height42 in

Product Details

Assembly RequiredNo
TypeOpen Chest
Interior or Exterior UseInterior
Frame Color FamilyBurgundy
ColorBurgundy
Top Color FamilyBurgundy
Made in the USAYes
MaterialPolyethylene
DescriptionOpen Chest Storage Organizer
Frame MaterialPolyethylene
Manufacturers Part Number7201BY
Stack and/or NestNo
ShapeRectangle
Top MaterialPlastic
BrandCortech USA

Warranty

Warranty10 yr