Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3085168

MPN #: 2-658990

Crescent JOBOX 72" Site-Vault™ Heavy-Duty Steel Chest, 72"W x 24"D x 30-3/4"H

Product Description
Crescent JOBOX 2-658990 72" Site-Vault™ Heavy-Duty Steel Chest
72in Width x 24in Depth x 30.75in Height


Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease.

Features:
  • Site-Vault™ security system is a patented system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked
  • Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength
  • Dual built-in lid storage with integrated cargo nets is perfect for gear and small tools
  • EZ-Lock support arm secures and locks lid in open position for safe use
  • Upgraded lock system now allows usage of padlock models Master #1, #5, #175 and American #50
  • Integrated sidewall cargo bin provides convenient storage for small tools
  • Ergonomic lifting handles are positioned inside deep recesses to prevent pinched knuckles and damage to handles
  • Heavy-duty EZ-Loader 4-way skid bolsters allow fork lift loading from any side for quicker and easier transport
  • Skid bolsters are compatible with casters (Part #1-320993, not included) for easy mobility
  • Heavy-duty hinge is staked and welded to prevent the pin from being forced out for break in
  • Lid-control commercial-grade gas spring eases opening and closing of lid to prevent lid slamming

Specifications:
Weight: 203lbs
Usable Storage: 25.3 cubic feet

Padlock Sold Separately

PRICE
$1,569.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height30-3/4 in

Product Details

TypeJobsite Chest
MaterialSteel
ColorBrown
Manufacturers Part Number2-658990
BrandCrescent Jobox