M&W 36" Lift Beam, Yellow, 12"L x 39"W x 12"H, 21lbs, 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Short Span Lift beamm, 36" Spread, 500 LB WLL, Bale Top, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 39 in |
| Height | 12 in |
| Weight Capacity | 500 lbs |
| Weight | 21 lbs |
| Spread | 36 in |
| Dimension C | 0.63 in |
| Dimension A | 2 in |
| Head Room | 7 in |
| Dimension B | 4 in |
| Upper Bail | 2x4 in |
| Dimension D | 0.5 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 20349 |
| Brand | M&W |