M&W 36" Lift Beam, Yellow, 42"L x 25"W x 12"H, 346lbs, 40000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Short Span Lift beamm, 36" Spread, 40,000 LB WLL, Shackle Top, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$5,599.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 25 in |
| Height | 12 in |
| Weight Capacity | 40000 lbs |
| Weight | 346 lbs |
| Spread | 36 in |
| Head Room | 32 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 24051 |
| Brand | M&W |