Leisure Craft 36" Round Bar Height Pedestal Table, Perf. Metal, Portable, 40"H, Black Green
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 36-inch Round Perforated Pedestal Table is proudly Made in the USA and designed for durability and timeless style in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space. For added functionality, the table includes a 1-3/4" umbrella hole with a locking collar and knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant colors, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafés, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
PRICE
$899.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 36 in |
| Height | 40 in |
| Weight | 90 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | Green |
| Table Top Color Family | Black Green |
| Table Top Material | Perforated Metal |
| Frame Material | Steel |
| Leg Type | Pedestal with 5 Star Base |
| Manufacturers Part Number | 36TAB40-BLACK GREEN |
| Collection | Perforated Metal Collection |
| Shape | Round |
| Brand | Leisure Craft |