Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB3254194

MPN #: AD-DRT36-EUC

Highwood® 36" Round Outdoor Dining Table, Eucalyptus

Product Description
This 36-inch diameter dining table is engineered for use in commercial and residential outdoor environments. Designed to pair with Highwood® dining-height chairs, it provides a stable and functional surface for exterior dining applications. The clean, modern profile supports a professional appearance across patios, courtyards, and facility outdoor spaces. Constructed from durable, UV-resistant materials, the table is built to withstand prolonged weather exposure while retaining color and structural integrity. Manufactured in the USA, it delivers long-term reliability and low maintenance performance suitable for high-traffic outdoor dining areas. The table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.

PRICE
$819.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Depth36 in
Height30 in
Weight54.5 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyEucalyptus
ColorGreen
Table Top Color FamilyEucalyptus
Table Top MaterialPolystyrene
Frame MaterialPolystyrene
Leg Type4-Legs
Manufacturers Part NumberAD-DRT36-EUC
ShapeRound
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial