Siesta Maya 47" Round Dining Table with Laminated Top, White
Write a Review
|
Questions & Answers (0)
Product Description
Maya 47 inch round indoor outdoor dining table. HPL laminated tops with the latest generation of air molding thermoplastic legs. Very strong and heavy. Great for patios, balconies, garden and poolside dining. Accommodates four guests. Can be disassembled. Easy assembly.
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 47 in |
| Depth | 47 in |
| Height | 29 in |
| Weight | 75 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Table Top Material | Laminate |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP675-WHI |
| Collection | Maya |
| Shape | Round |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |