Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9FB183509

Global Industrial™ 36" Totally Enclosed Propeller Fan w/ Low Stand, 14,850 CFM, 1-1/2 HP, 460V

Product Description
Global Industrial's™ series Low Stand Cooler Fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses.

Features and Benefits:
  • Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh
  • Rugged spark-resistant cast aluminum propellers are standard
  • Industrial grade TEFC motors are standard
  • Explosion proof motors available for hazardous locations
  • All models have cord wired to motor and extended through fan housing except explosion proof fans
Optional Accessories:
  • Caster sets which include two fixed and two swivel locking casters
  • Manual starting switches with built-in overload protection, mounted & wired for fans with TEFC motors only
  • Coatings available for outdoor service or harsh environments
  • Belt drive configuration
  • Fabricated steel propellers
  • Limited Warranty of 1 Year


PRICE
$2,225.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height39-1/2 in
Weight250 lbs
Fan Diameter36 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeIndustrial
Number of Blades4
Motor TypeTotally Enclosed Fan Cooled
Mounting LocationFree Standing
MaterialSteel
Phase3
Blade TypeAluminum
Manufacturers Part NumberB183509
Sound Level88
BrandGlobal Industrial
RPM1725 rpm
TypeDrum Fan
CFM14850 CFM
Horsepower1-1/2 HP
ColorGray
Drive TypeDirect Drive
Hertz60 Hz
Voltage230 / 460 V
Package Quantity1
DescriptionLow Stand
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Certified