Global Furniture 9300 Series 36"W 3 Drawer Binder Lateral File Cabinet, Black
|
Questions & Answers (0)
Product Description
These premium lateral files measure a generous 18"D and stores large items such as 3-ring binders and 11" x 15" computer print-out binders in the extra large 13-5/16"H top drawers. Top 2 drawers are 13-5/16?öH. Remaining bottom drawer is 11-3/16"H, making it perfect for legal and letter file folders. Quality features include factory installed folder rails, smooth glide steel ball bearing suspensions and full width drawer pulls. Folder rails in each file drawer allow side-to-side filing; purchase Optional Front to Back Bars for convenient front-to-back filing. Central system locks all drawers. Anti-tip feature allows only 1 drawer open at a time. Meets ANSI/BIFMA and ISTA standards.
PRICE
$859.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 40-1/2 in |
| Weight Capacity | 110 / Shelf lbs |
| Weight | 156 lbs |
| Min Width | 36 in |
| Max Depth | 18 in |
| Max Height | 40-1/2 in |
| Min Depth | 18 in |
| Min Height | 40-1/2 in |
| Max Width | 36 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal & Letter |
| Color | Black |
| Series | 9300 Series |
| Number of Drawers | 3 |
| For Use With | Filing |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 9336-P-3F1HBLK |
| Base Type | Leveling Feet |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |