Interion by Global Industrial
Model # :WB252467BK
Interion® 4 Drawer Premium Lateral File Cabinet, Letter & Legal Size, 30"W x 18"D x 52"H, Black
|
Questions & Answers (0)
Product Description
Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
Interion® By Global Industrial Premium lateral file cabinets keep paperwork organized. Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18"D. 1 Year Limited Warranty.
Click Here For Hanging File Folders.
Interion® By Global Industrial Premium lateral file cabinets keep paperwork organized. Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18"D. 1 Year Limited Warranty.
Click Here For Hanging File Folders.
PRICE
$795.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 52 in |
| Weight Capacity | 90 per Drawer lbs |
| Min Width | 30 in |
| Max Depth | 18 in |
| Max Height | 52 in |
| Min Depth | 18 in |
| Min Height | 52 in |
| Max Width | 30 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal & Letter |
| Color | Black |
| Number of Drawers | 4 |
| Material | Steel |
| Manufacturers Part Number | 252467BK |
| Base Type | Leveling Feet |
| Brand | Interion by Global Industrial |