Hirsh Industries® 36"W 4 Drawer Lateral File Cabinet, White
|
Questions & Answers (0)
Product Description
This 36 in. wide 4 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully welded steel construction with reinforced base. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant. Limited Lifetime Warranty.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 52-1/2 in |
| Weight | 162 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Legal & Letter |
| Color | White |
| Number of Drawers | 4 |
| Handle Type | Full-Width Pull |
| Style | Lateral |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 23702 |
| Base Type | Leveling Feet |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold, ANSI/BIFMA |