Hirsh Industries® HL1000 Series® 30"W 4 Drawer Lateral File Cabinet, Putty
Write a Review
|
Questions & Answers (0)
Product Description
Commercial Grade Lateral Files Cabinets. HL1000 Series®. Commercial grade quality at a budget price. Designed for intensive use. 30" Wide files for maximum filing capacity in a compact space. Three-piece, ball bearing slide suspension. Core-removable lock allows optional one-key convenience for multiple files. Adjustable leveling guides. Monochromatic drawer pulls. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Baked enamel finish. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty This product is made from 33% post-consumer materials
PRICE
$629.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18-5/8 in |
| Height | 52-1/2 in |
| Weight | 132 lbs |
| Min Width | 30 in |
| Max Depth | 18-5/8 in |
| Max Height | 52-1/2 in |
| Min Depth | 18-5/8 in |
| Min Height | 52-1/2 in |
| Max Width | 30 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal, Letter & A4 |
| Color | Putty |
| Series | HL1000 Series |
| Number of Drawers | 4 |
| Material | Steel |
| Manufacturers Part Number | 14956 |
| Base Type | Leveling Feet |
| Lock Included | Yes |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA Standards |