Platform height adjusts to ideal working height. Simply turn the nuts at the bottom of the threaded legs. Make uneven surfaces level. Place several units together for large areas. Grip Strut® surface helps prevent slips. Platforms 26"- 48" long have 4 legs, others have 6. Gray powder coat finish. 24" W. Meets OSHA and ANSI standards.
Tri-Arc 36 X 24 Inch Adjustable Height Steel Work Platform, Serrated, 5"H To 8"H
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight Capacity | 800 lbs |
| Weight | 32 lbs |
| Height to Top Step/Platform | 5 to 8 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Height Platform |
| Number of Steps | 1 |
| Color | Gray |
| Material | Steel |
| Manufacturers Part Number | WLOS536242 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |