Wearwell® FOUNDATION 6' Toe plate
Write a Review
|
Questions & Answers (0)
Product Description
For use with the FOUNDATION modular platform system, these rigid HDPE toe plates keep objects from falling from the edge of the platform surface. Choose 6' (1.8 m)side plates or 38" (.97 m) end plates.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 4 in |
| Weight | 2 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Accessory |
| Material | HDPE |
| Color | White |
| Series | Foundation Platforms |
| Manufacturers Part Number | F1.TPlate.B.WH |
| Border Color Family | No |
| Backing Material | HDPE |
| Brand | Wearwell |