| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® Storage Bin Cabinet, 132 Yellow Hook-on Bins, Deep Door 36"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty all welded 14 gauge steel. 132 durable polyethylene copolymer Hook-On-Bins® (5 Different Sizes). Full height box doors with fully welded piano hinges 3 point keyed locking handle with 2 keys and 5/16" diameter lock rods. 650 lbs. door capacity; 36 cubic feet of overall storage space. Fully welded louvered back and door panels hold Hook-on-Bins®. Bins hook into place easily with no tools required. Cabinet ships fully assembled. Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24". Durable gray powder coat finish. Features (48) - 4" x 5" x 3", (48) - 4" x 7" x 3", (18) - 6" x 11" x 5", (12) - 8" x 15" x 7", (6) 16" x 15" x 7" Bins.
Bin Size Reference
PRICE
$1,645.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 546 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | A |
| Shelf Capacity | 900 lbs |
| Bin Quantity (Bin Size) | 48(A), 48(B), 18(C), 12(E), 6(F) |
| Number of Adjustable Shelves | 0 |
| Color | Gray/Yellow |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | 132 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color Family | Yellow |
| Manufacturers Part Number | DC-BDLP-132-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |