Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB958206

MPN #: HDC36-96-4S95

Durham Mfg.® Bin Cabinet, 12 Gauge w/96 Hook-On Bins & Shelves, 36"W x 24"D x 78"H

Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8" diameter rods and provision for a padlock (padlock not provided). Door shelves hang easily on louvers. Shelves bolt into place easily using fasteners provided and adjust on 2-1/2" centers. 7 gauge leaf hinges to prevent sagging. 6" high base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. Durable gray powder coat finish. Fully welded back and door louvered panels reinforce door and hold Hook-on Bins. Allows weight capacity of 650 lbs per door (even distributed) Bins hook into place. No tools required.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,599.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1599.00
Buy 6 units - 10 units
1519.00Save $80.00 (5%)
Buy 11+ units
1469.00Save $130.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Inside Width35-13/16 in
Inside Depth23-13/16 in
Inside Height71-13/16 in
Weight510 lbs
Gauge12 ga

Product Details

Cabinet StyleD
Number of Adjustable Shelves4
Door TypeSolid Flush Door
Number of Bins96
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part NumberHDC36-96-4S95
BrandDurham Mfg.
Shelf Capacity1900 lbs
Bin Quantity (Bin Size)96(A)
ColorGray/Yellow
StyleStorage Cabinet with Hook-On Bins & Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty1 yr