Durham® HD Storage Cabinet with 4 Shelves & Bi-Folding Door, 14 Gauge, 36"W x 24"D x 84"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all welded 14 or 12 gauge construction. Space-saving bi-folding doors. Standard doors on a 36" cabinet swing out 18" while the Durham bi-fold door swings out a maximum of 9". Shelves are fully adjustable. Perfect for tighter areas where most cabinets would not fit. Magnets are included to keep doors in the open folded position. Ultimate security features 8-point locking system. Two padlockable handles with four lock rods each ensure safety and security of items inside the cabinet. Cabinets ship fully assembled, ready for use. Durable gray powder coat finish.
PRICE
$1,599.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 415 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Bi-Fold |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3953-4S-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Durham Mfg. |