Durham Mfg.® Extra Heavy Duty Storage Cabinet, 48"W x 30"D x 78"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Extra Heavy Duty Cabinet, 12 Gauge, 48 x 30 x 78, 4 Adjustable Shelves, Recessed Door, Cast Iron Pad-lockable Handle, Gray.
PRICE
$2,985.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 78 in |
| Weight | 524.2 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDC-304878-4S95 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |