Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183239

MPN #: F89188RB

Valley Craft® 36 x 36 Corner Workbench, Left Hinge, Square Tube Leg, Steel Square Edge, Black

Product Description
Valley Craft's® Corner Workbenches are the perfect fit for corner spaces; helping to maximize unused space and providing a seamless extension of your workspace. Workbenches feature heavy 14-gauge steel construction and a powder coat finish. Premium color options available in black, silver, or white. These Workbenches also include fixed legs and (4) leveling feet to help ensure a level working surface no matter your environment. Single point recessed locking handle with (1) interior shelf to complete large storage space. Further customize your workspace with tops, bins, and wall panels.

Valley Craft's® Corner Workbenches are constructed of heavy duty 14 gauge steel, are fully welded, and have a premium powder coat paint finish. Products are shipped fully assembled, and made in the U.S.A.

PRICE
$949.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height36 in
Weight Capacity2000 lbs
Weight119 lbs
Nominal Height42 in
Leg Height36 in
Gauge14

Product Details

Assembly RequiredNo
PowerNo
TypeCabinet Corner Workbench
ColorBlack
Edge TypeSquare
Country of OriginUSA
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberF89188RB
Top MaterialSteel
BrandValley Craft