Valley Craft® 36 x 36 Corner Workbench, Left Hinge, Square Tube Leg, Steel Square Edge, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Corner Workbenches are the perfect fit for corner spaces; helping to maximize unused space and providing a seamless extension of your workspace. Workbenches feature heavy 14-gauge steel construction and a powder coat finish. Premium color options available in black, silver, or white. These Workbenches also include fixed legs and (4) leveling feet to help ensure a level working surface no matter your environment. Single point recessed locking handle with (1) interior shelf to complete large storage space. Further customize your workspace with tops, bins, and wall panels.
Valley Craft's® Corner Workbenches are constructed of heavy duty 14 gauge steel, are fully welded, and have a premium powder coat paint finish. Products are shipped fully assembled, and made in the U.S.A.
Valley Craft's® Corner Workbenches are constructed of heavy duty 14 gauge steel, are fully welded, and have a premium powder coat paint finish. Products are shipped fully assembled, and made in the U.S.A.
PRICE
$999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
| Weight | 119 lbs |
| Nominal Height | 42 in |
| Leg Height | 36 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Cabinet Corner Workbench |
| Color | Silver |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | F89188BS |
| Top Material | Steel |
| Brand | Valley Craft |