Equipto Closed Workbench, Steel Square Edge, Sliding Door, 96"W x 30"D, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
This workbench is made of solid steel for long-lasting durability. The rugged structural unit designed for tough and versatile functionality. It combines high efficiency bench elements with important benefit of cabinet space. The workbench has a heavy duty steel top with back riser. It has strong sliding doors and adjustable cabinet shelf. This workbench comes unassembled. The capacity is 400 lbs.
PRICE
$1,299.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 1500 lbs |
| Weight | 278.8 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Workbench |
| Color | Gray |
| Style | Sliding Doors |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 275U8-LG |
| Top Material | Steel |
| Brand | Equipto |