Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Plastic Folding Table, 36" x 36", White

Product Description
✓ Quick and easy setup.
✓ All 4 legs fold for easy storage.
✓ Built-in gravity slide snap lock provides extra stability.

Enjoy the ease of setting up for a last-minute event or an impromptu cookout with the Interion® Square Folding Table. Perfect for a multitude of settings, including cafeterias, breakrooms, kitchens, or offices, this durable folding table features a plastic top that is easy to clean and 19-gauge steel legs and frame that are built to last. 10 Year Limited Warranty. Table thickness: 1-3/4". Measures: 36" W x 36" L X 29" H.

  • 500 lb. capacity.
  • Frame color: Gray.
  • Table color: White.
  • PRICE
    $99.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width36 in
    Height29 in
    Weight Capacity500 lbs

    Product Details

    TypeFolding Table
    Frame Color FamilyGray
    SeriesInterion
    Top Color FamilyWhite
    FoldableNo
    DescriptionPlastic Folding Table
    Leg Type4-Legged
    Manufacturers Part Number695852
    ShapeSquare
    Top MaterialPlastic
    BrandInterion by Global Industrial

    Warranty

    Warranty10 yr