Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifetime

Model # :WB248754GY

MPN #: 22673

Lifetime® 72" Round Portable Folding Plastic Table, White

Product Description
Lifetime 72-Inch Round Commercial Folding Tables are constructed of high-density polyethylene and are stronger, lighter and more durable than wood. They will not crack, chip or peel, and are built for indoor and outdoor use. The patented steel frame design provides a sturdy foundation and is protected with a powder-coated, weather-resistant finish. Perfect for banquets, meetings or large events, Lifetime 72-Inch Round Folding Tables are built for the rigors of demanding commercial use, and exceed challenging BIFMA standards.

Features:
  • UV-Protected High-Density Polyethylene (HDPE) Top
  • Rust-Resistant Powder-Coated Steel Frame
  • Indoor/Outdoor Use
  • Superior Strength and Durability
  • Exceeds ANSI/BIFMA Standards
  • Lightweight Design
  • Ready to Use, Easy to Maintain, and Simple to Store
  • Stain Resistant and Easy to Clean

Features & Benefits:
  • Broad Leg Stance - Creates superior stability―reinforced with a leg brace.
  • Durable Polyethylene Surface - Lightweight, durable, stain-resistant surface contains UV inhibitors for added protection from weathering.
  • Frame Material - Powder-Coated Steel
  • Non-Marring Foot Caps - Frame is powder coated and caps prevent floor damage.
  • Rigid Table Top - UV protected for outdoor use, provides extra seating and entertaining space, and cleans up easily.
  • Sturdy Folding Frame - Long-lasting powder-coated finish offers a reliable work or project table that's perfect for indoor and outdoor use.
  • Table Top Material - High-Density Polyethylene (HDPE)

Specifications:
  • Dimensions (Closed) : 72 in. D x 2.25 in. H (182,9 cm x 5,7 cm)
  • Dimensions (Open): 72 in. D x 29 in. H (182,9 cm x 73,3 cm)
  • Frame Color: Gray
  • Grade: Commercial
  • Industry Rating: ANSI/BIFMA
  • Leg Style: Straight
  • Leg Tubing Diameter: 1 in. x 1.8 in. (27 mm x 48 mm)
  • Table Top Color: White Granite
  • Table Top Thickness: 2.2 in. (57 mm)
  • Weight: 69.7 lb. (31,6 kg)
PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Height29 in
Weight Capacity2,000 lbs

Product Details

Assembly RequiredNo
TypeFolding Table
Frame Color FamilyGray
Top Color FamilyWhite
FoldableNo
DescriptionRound Folding Table
Package Quantity1
Frame MaterialSteel
Leg Type5-Legged
Manufacturers Part Number22673
ShapeRound
Top MaterialPlastic
BrandLifetime

Warranty

Warranty10 yr