Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39871

Global Industrial™ Side Loading Cardboard Corrugated Boxes, 36"L x 5"W x 36"H, Kraft - Pkg Qty 20

Product Description
These cartons open along the ends for easy insertion of frames, mirrors and other flat products.

Features:
  • Designed with Full Overlap (FOL) flaps for added protection
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Capacity of 3.8 ft³
  • Boxes are sold in bundle quantities of 20 and shipped flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$152.00  Sold in packages of 20 / $7.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
152.00
Buy 3 pkgs - 5 pkgs
146.00Save $6.00 (4%)
Buy 6+ pkgs
142.00Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length36 in
Inside Width5 in
Inside Height36 in
Weight Capacity65 lbs

Product Details

TypeSide Loading Boxes
Box StyleFull Overlap
ColorKraft
For Use WithLarge Picture Frame
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB39871
BrandGlobal Industrial