Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205825

Global Industrial™ Side Loading Cardboard Corrugated Boxes, 14"L x 4"W x 52"H, Kraft - Pkg Qty 15

Product Description
These boxes have Full Overlap (FOL) flaps to ensure added protection.

Features:
  • Recommended for shipping flat or narrow products such as such as large rifles with scopes
  • Capacity of 1.7 ft³
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Boxes are sold in bundle quantities of 15
  • The dimensions provided are the inside dimensions of the productFor help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!
  • Boxes ship and store flat to save space.


PRICE
$145.50  Sold in packages of 15 / $9.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
145.50
Buy 3 pkgs - 4 pkgs
139.50Save $6.00 (4%)
Buy 5+ pkgs
135.00Save $10.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length14 in
Inside Width4 in
Inside Height52 in
Weight Capacity65 lbs

Product Details

TypeSide Loading Boxes
Box StyleFull Overlap
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity15
Manufacturers Part NumberB2205825
BrandGlobal Industrial