Global Industrial
Model # :WBB68909
Global Industrial Long Cardboard Corrugated Boxes, 36"L x 8"W x 8"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
These cartons are the industry standard. Wide openings along the length make these cartons easy to pack. Great for long and narrow items. Boxes are manufactured from 200#/ECT-32 corrugated kraft. Cartons ship and store flat to save space. The dimensions provided are the inside dimensions of the box.
For help selecting the right box, click the BROCHURE tab below.
For help selecting the right box, click the BROCHURE tab below.
PRICE
$68.75 Sold in packages of 25 / $2.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 36 in |
| Inside Width | 8 in |
| Inside Height | 8 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Long Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B68909 |
| Brand | Global Industrial |