Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2276740

MPN #: T3696-B1922-BK-GRN-31

KFI Counter Height Restaurant Table, 96"Lx36"W, Graphite Table/Black Base

Product Description
The T3696 is a 36" x 96" counter height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has a durable edge that won't crack or peel. The solid cast iron round bases have levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 36" in Height. Easy to assemble. Made in USA

Features:

  • 36" x 96" rectangle pedestal table
  • Graphite Nebula Top
  • 1.25" thick high pressure laminate top
  • Durable and easy to clean surface
  • The top has an attractive edge that won't crack or peel
  • Black solid cast iron round base
  • Levelling glides to prevent the table from wobbling on uneven floors.
  • The steel has a 3" diameter and is made of 16 gauge steel.
  • Table is 36" in Height.
  • The top and base are all shipped in one box.
  • Easy to assemble.
  • Top made in USA


PRICE
$1,175.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width36 in
Height36 in

Product Details

Assembly RequiredYes
TypeCounter Height Table
Frame Color FamilyBlack
Top Color FamilyBlack
Edge Color FamilyBlack
DescriptionCounter Height Restaurant Table
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part NumberT3696-B1922-BK-GRN-31
ShapeRectangle
Top MaterialLaminate
BrandKFI Seating

Warranty

Warranty12 Years Frame