Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB2350251

MPN #: 562

Plasticade 360° Red Solar LED Airport Barricade Light, 4 Bulbs, 5"L x 3"W x 3"H

Product Description
Features:
  • Ambient Light Sensing
  • Turns On Automatically In Low Light
  • Photocell Sensitivity - 100-250 Lux
  • 4 Led Bulbs
  • Brightness - 4.5 Candelas
  • Flashes 50 To 55 Times Per Minute
  • Standard 2" Straight Pipe Thread For Easy Installation


PRICE
$72.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width4 in
Height6 in
Weight1 lbs

Product Details

Lamp Life Hours3400 hr
Light TypeLED
Body MaterialPolyethylene
FillableNo
MountBolt On
Flashes per Minute50 - 55
ColorRed
FoldableNo
Power SourceSolar
Lamp Color FamilyRed
MaterialPlastic
DescriptionSolar LED Airport Barricade Light
Package Quantity1
Manufacturers Part Number562
Barricade Frame MaterialPlastic
BrandPlasticade Products

Compliance & Certifications

CertificationsN/A