Sunlite® LED S14 Colored String Filament Light Bulb, E26 Base, 2W, Transparent Amber, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Shop Sunlite® for all of your S14 string light and sign light bulbs. This line of LED S14 bulbs have a sleek transparent Edison look with glass colored in amber, black, blue, green, orange, purple, red and yellow. These colored string light bulbs will add a great colorful and fun look when paired together or a beautiful themed look when all one color. UL Listed. 2 Watts 25W equivalent. For Party Decoration, Holiday Lighting.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 in |
| Width | 1-11/16 in |
| Height | 1-11/16 in |
| Base | Medium Screw (E26) |
| Diameter | 1-11/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Beam Angle | 300 ° |
| Wattage | 2 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED S14 Colored String Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40971-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | Filament Colored Series |
| Shape | S14 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |