Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WBB1922755

MPN #: 70-6036

Ideal Warehouse Replacement Yellow LED Lights For PSZ-SLM Portable Safety Zone, 5/Pack

Product Description
Features:
  • One light for each post and one for the main cart
  • Shipped loose for field installation
  • High quality military grade waterproof LED lights
  • Adhesive backing
  • Approximately 200 hours battery operating life
PRICE
$39.95

1
1
Ships in 41 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2 in

Product Details

TypePortable Barrier Accessory
Lamp Life Hours200 hr
Light TypeLED
Body MaterialPlastic
MountAdhesive
Flashes per MinuteN/A
ColorYellow
Power SourceBattery
Lamp Color FamilyYellow
MaterialPlastic
DescriptionPSZ-SLM Replacement LED Light
Package Quantity5
Manufacturers Part Number70-6036
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsCE Safety Rating