Elkay 36266C VFM Sensor Assembly
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 36266C |
| Type | Sensor |
| For Use With | Elkay LZO |
| Includes | Sensor |
| Brand | Elkay |
Related Products
ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials. Features: 0.5 GPF AquaFlush Urinal Repair ...
Sensor For Flush Valve and Closet ZEMS - PEMS6000-26 has AquaSense® ZEMS electronic sensor replacement parts and accessories that provide long-lasting durability suitable for commercial restroom applications. This sensor flush valve part fits water closets and are hardwired for reliable hands-free operation.. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast ...
For use with Elkay and Halsey Taylor models. Elkay Models: DRKR EDF210C EDF310C EDFB12FPK EDFP Soft Sides® EDFPB SwirlFlo® Freeze-resistant EHW Freeze-resistant LK4405(BF)FRK EFRP EHFRA ERFP ERO Halsey Taylor Models: 4405(BF) Freeze-resistant 5405 7020 7030 10000 HDF(F) Freeze-resistant HRF(G) Contour™ OVL-II™ Freeze-resistant
For use with Elkay and Halsey Taylor models. Elka Models: ECDFPW EDFP*VR EHWM EZ*VR LZ*VR (L)VRC(GRN) (L)VRCHD OHFA Halsey Taylor Models: 7120 7130 Endura™ 4700 series HDF(F) HRFGSEBPVR HOF HVR(GRN) HTHB-HVR(GRN) HVRHD SCWT*VR SW*VR
Low Consumption Closet Kit P6000-ECR-WS1 has a 1.6 GPF/6.0 LPF low water consumption kit and features Zurn's "Go Blue" material, which offers superior chemical resistance for long lasting quality and dependability. This repair kit for toilet flusher includes relief valve, disc, diaphragm and guide assembly. It is designed to be used in Zurn Aquaflush. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve ...