Zurn® Sensor Assembly For ZEMS Hardwired Sensor Water Closet
Write a Review
|
Questions & Answers (0)
Product Description
Sensor For Flush Valve and Closet ZEMS - PEMS6000-26 has AquaSense® ZEMS electronic sensor replacement parts and accessories that provide long-lasting durability suitable for commercial restroom applications. This sensor flush valve part fits water closets and are hardwired for reliable hands-free operation..
Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast brass. Its internal components are made with our chemical-resistant GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The manual flush valve assembly includes an ADA handle, actuator rod, sleeve and insert, O-ring, spring, seal and gasket, and seal retainer. Zurn flush valve replacement parts and retrofit kits can be used to upgrade any diaphragm type flush valves. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.
Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast brass. Its internal components are made with our chemical-resistant GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The manual flush valve assembly includes an ADA handle, actuator rod, sleeve and insert, O-ring, spring, seal and gasket, and seal retainer. Zurn flush valve replacement parts and retrofit kits can be used to upgrade any diaphragm type flush valves. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.
PRICE
$415.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-7/8 in |
| Height | 4-3/8 in |
| Weight | 0.4 lbs |
| Size | 7 x 5-7/8 x 4-3/8 |
Product Details
| Type | Sensor |
| Color | Black |
| For Use With | AquaVantage®, AquaFlush®, and Metroflush® |
| Country of Origin | Japan |
| Description | Sensor Assembly For ZEMS Hardwired Sensor |
| Package Quantity | 1 |
| Manufacturers Part Number | PEMS6000-26 |
| Product Type | Sensor Assembly |
| Brand | Zurn |