KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits – allowing for maximum productivity and safety for you and your employees. KleenGuard A20 Shoe Covers are designed to move with you – and your employees – while helping protect against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. These shoe covers are packaged for cleanrooms (double bagged) and feature seamless elastic sole, toe and heel. They are a popular choice for laboratories and remediation, as well as pesticide applications. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
KleenGuard A20 Breathable Particle Protection Shoe Covers, One Size Fits All, White, 300/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | General Use |
| Type | Boot Cover |
| Material | Microforce Barrier SMS Fabric |
| Package Quantity | 300 |
| Description | A20 Breathable Particle Protection Shoe Covers |
| Color | White |
| Manufacturers Part Number | 36885 |
| Brand | KleenGuard |