DuPont™ Tyvek® IsoClean® Boot Cover, Serged Seams, 12" Long, 8" High, White, MD, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
DuPont™ Tyvek® IsoClean® Boot Cover. Serged Seams. Gripper™ Sole. Elastic Opening. Elastic Ankles. 18" High. White.
PRICE
$359.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 18 in |
| Boot Height | 18 in |
| Size | MD |
Product Details
| Color | White |
| Series | Tyvek® IsoClean® |
| Seam Type | Serged |
| Style | General Use |
| Material | Polyethylene |
| Package Quantity | 100 |
| Manufacturers Part Number | IC447SWHMD01000B |
| Brand | DuPont |
| Hood | No |