Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281654

MPN #: 2763-98

AMT 2763-98 2" Stainless Steel Self-Priming Centrifugal Pump, 150gpm, 75psi, Viton Seal, 2hp

Product Description
This line of AMT self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. This pump features a self-cleaning, clog resistant impeller capable of handling up to 3/8" diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 Ft. Dual volute design reduces radial load on motor. This stainless steel model is especially effective in applications where rust and/or corrosion can develop in systems and also is highly resistant to erosion and chemicals.

Features:
  • 300 Series stainless steel construction
  • Self-cleaning, clog resistant impeller
  • Carbon/Ceramic seal with Viton® elastomers
  • SiC/SiC seal with Viton® elastomers available
  • NEMA 56J motor with stainless steel shaft
  • Dual volute design
  • Self-priming to 20 Ft. with built in check valve
  • Maximum working pressure: 75 PSI
  • Includes
    • Steel base
    • Carrying handle


PRICE
$2,149.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-5/16 in
Width8-1/2 in
Height12-1/8 in
Weight73 lbs
Inlet Connection2 in
Max Diameter Solids3/8 in
Discharge Connection Size2 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute150 gal/min
MaterialStainless Steel
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number2763-98
BrandAMT
TypeSelf-Priming Centrifugal Pump
Horsepower2 HP
Amperage7/4 A
Series276
Hertz60 Hz
Voltage230/460 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialStainless Steel
Shaft Seal MaterialViton

Warranty

Warranty1 yr