Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
F. Walther Electric

Model # :WBB2112784

MPN #: 369509

Walther Electric 369509, Female Connector, 60/63A, 5P, 230/250Vac, 9 Hr, IP67

Product Description
Features:

  • IP67 protection – completely immersable for 24 hrs.
  • Back shell has removable bell nozzle to accept adapter for liquid tight fittings.
  • Back shell comes with Electro Zinc Plated Steel screws – corrosive resistant.
  • UL Listed and CSA certified.
  • Recessed female contacts – finger recessed to prevent touching.
  • Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure liability. Also provides a wiping action (when disconnected) to clean terminals from oxidation build up.
  • Terminal identification – ground, neutral, phase – clearly marked.
  • Color coded by voltage-easy match-no errors.
  • Ground termination is positioned higher allowing for cable slack.
  • Nickel-plated pins provided on all IP67 devices-corrosion resistant.
  • Double terminal screws on "All" amperage devices.
  • Internal "Swing Away" Strain Relief is inside device.
  • Ground "First to mate – Last to break" no shock safety.
  • Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
  • Chamfered funnel entry terminals guide and captures all wire strands.
  • Neoprene "Onion Ring" cable sealing bushing – range taking seal.
  • Locking ring & gasket – protects against intrusion of dirt, dust and moisture when the male and female devices are connected.
  • Spring loaded gasket cover. Protects against accidental encounter with live contacts. Also, protects against intrusion of dirt and moisture.
PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-5/8 in
Height10 in

Product Details

TypeSingle
ColorBlue
Poles & Wires3 Pole, 5 Wire
Amperage60/63 A
To AWG/Type4 / S or W
From AWG/Type8 / S
Voltage230/250 V
Phase3
Enclosure MaterialHigh Impact Thermoplastic Housing
Manufacturers Part Number369509
BrandF. Walther Electric

Compliance & Certifications

Environmental RatingIP67
CertificationsCSA / UL