- Hospital Grade surge-protected units provide greater protection for line-voltage modules, including multi-stage defense L-N,L-G,N-G
- Provides 2 Outlets of protected power.
- Safety Clips protect outlets against dust, dirt and debris.
- Cable knockout on bottom for power service connection.
- Saves valuable real estate by mounting on outside of Structured Media Enclosures.
- Features EMI/RFI filtering and meets UL1449 standards
Leviton 47605-Acs J-Box Surge Protective Kit, Single Ac Power Module
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
8
8
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | AC Power Module |
| Color | White |
| Amperage | 15 A |
| Input Voltage | 120 V |
| For Use With | Leviton 140, 280 or 420 Structured Media enclosure |
| Voltage | 120 V |
| Finish | Powder-Coated |
| Output Power | 15 Amps |
| Description | 47605-Acs J-Box Surge Protective Kit, Single Ac Power Module - Min Qty 5 |
| Manufacturers Part Number | 47605-ACS |
| Output Voltage | 120 V |
| Brand | Leviton |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| NEMA | 5-15R |
| Certifications | UL/CSA/NOM |