Double Flange Cross Bar for 48" Deep Interlake Mecalux Pallet Rack
Write a Review
|
Questions & Answers (0)
Product Description
INTERLAKE
PALLET RACK CROSS BAR
Use this double flange cross bar to help prevent undersized pallets from falling through.
PALLET RACK CROSS BAR
Use this double flange cross bar to help prevent undersized pallets from falling through.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Weight Capacity | 1122 lbs |
| Beam Height | 1-5/8 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 1450 lbs |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Description | Double Flange Cross Bar |
| Color | Gray |
| Manufacturers Part Number | IA004B04800Z0 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |