Quantum Partition Wall System WS-DS36HC 36"W Double Sided Wall Frame Starter
Write a Review
|
Questions & Answers (0)
Product Description
PARtition Level Wall Systems add-on units allows you to expand your starter unit by sharing an upright. Add-on unit includes one common upright and two tie-bar
PRICE
$989.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 71 in |
| Weight Capacity | 400 lbs |
| Weight | 40 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Kit |
| Frame Color Family | Gray |
| Color | Gray |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | WS-DS36HC |
| Brand | Quantum Storage Systems |