Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39952

Global Industrial™ Outer Mirror Cardboard Corrugated Boxes, 37-5/16"L x 4-1/6"W x 31"H, Kraft - Pkg Qty 10

Product Description
These boxes were designed for the moving industry for packing mirrors and other fragile glass items.

Features:
  • Combine with inner mirror box INNERMIRROR (sold separately) to make a set
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Outer box is printed with "Fragile Glass" and "Do Not Lay Flat" handling instructions
  • Sold in bundle quantities of 10
  • The dimensions provided are the inside dimensions of the product


PRICE
$217.50  Sold in packages of 10 / $21.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
217.50
Buy 2 pkgs - 5 pkgs
207.50Save $10.00 (5%)
Buy 6+ pkgs
202.50Save $15.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity65 lbs
Weight2 lbs

Product Details

Box StyleHalf Slotted
MaterialCorrugate
Wall TypeSingle
Package Quantity10
ColorKraft
Manufacturers Part NumberB39952
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes