Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638346

Global Industrial™ Cardboard Corrugated Boxes, 4"L x 4"W x 5"H, Kraft - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 4" x 4" x 5" 200#/ECT-32 - 25 Pack

  • Manufactured from 200#/ECT-32 kraft corrugated (unless otherwise noted)
  • Corrugated boxes are recyclable
  • Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping
  • Corrugated boxes are recyclable

For help selecting the right box, click the BROCHURE tab below.

PRICE
$18.25  Sold in packages of 25 / $0.73 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
18.25
Buy 3 pkgs - 4 pkgs
17.50Save $0.75 (4%)
Buy 5+ pkgs
16.75Save $1.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length4 in
Inside Width4 in
Inside Height5 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB1638346
BrandGlobal Industrial