Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB3253292

MPN #: 3716D-20BFU

Salsbury 3700 4C Horizontal Mailbox, 20 Doors, 2 Parcel Lockers, Front Loading, Black

Product Description
Features:
  • Recessed Mounted 4C Horizontal Mailboxes are U.S.P.S. Approved
  • Manufactured by Salsbury Industries to USPS-STD-4C Specifications
  • Ideal for apartments, commercial buildings and residential developments
  • Required for new construction and major renovations
  • For indoor or outdoor use
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • MB1 doors are 3-1/4" H x 13-1/4" W, MB2 doors are 6-3/4" H x 13-1/4" W, MB3 doors are 10-1/4" H x 13-1/4" W and MB4 doors are 13-3/4" H x 13-1/4" W
  • U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 5 tenant compartments
  • Parcel lockers must be a minimum of 15" H to meet the 1:5 ratio. Once this ratio has been met, smaller parcel lockers may also be added
  • Outgoing mail compartment / carrier access door includes the U.S.P.S. master lock access door (lock installed by the U.S.P.S.) and cannot be used for mail distribution
  • Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood
  • Include factory installed 3/4" W x 1/4" D trim and a solid rear cover
  • Include a 4C horizontal mailbox connector kit to easily connect multiple recessed mounted 4C horizontal mailbox units (hardware included)
  • ADA height compliant units available - ADA compliance guidelines
  • Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936


PRICE
$3,215.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/8 in
Depth16-1/2 in
Height57-1/8 in
Weight170 lbs
Mailbox Dimensions (W x D x H)31-1/8" x 16-1/2" x 57-1/8"

Product Details

Assembly RequiredNo
Lock TypeCam-Lock with Hook
TypeFront Loading Master Access
ColorBlack
Series3700
StyleHorizontal Front USPS Access
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Number of Compartments22
Package Quantity1
Manufacturers Part Number3716D-20BFU
Number of Parcel Boxes2
Access TypeFront Loading
Number of Mailboxes20
BrandSalsbury

Warranty

Warranty5 yr