Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB2220904

MPN #: 7000136741

3M™ Scotch® 371 Machine Length Carton Sealing Tape 3" x 1000 Yds. 1.8 Mil Clear - Skid Lot - Pkg Qty 192

Product Description
Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

Features:
  • HIGH-PERFORMANCE: Securely adheres to a variety of surfaces during high-speed automated packaging
  • A VARIETY OF USES: Ideal for industrial packaging, box sealing, splicing, and more
  • STRONG ADHESIVE: Made with a polypropylene backing and tough rubber adhesive for a dependable hold
  • HIGHLY CONFORMABLE: Stays in place around carton edges
  • CONSISTENT AND SMOOTH DISPENSING: Helps reduce product waste to improve unit costs
  • LONG-LASTING RESULTS: Provides a good edge tear and resists splitting
  • KEY SPECIFICATIONS: Meets FDA guidelines for indirect food contact

Industrial Performance Packaging Tape
Scotch® Box Sealing Tape 371 is a 1.8 mil industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance.
Secure Containment for General Industrial Applications
Scotch® Box Sealing Tape 371 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact.
Durable and Dependable
This industrial grade sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. Because it is consistent and reliable, industrial grade sealing tape is ideal for the food and beverage industry, consumer goods, electronics packaging, and the e-commerce fulfillment industry.

Recommended Applications:
  • General industrial packaging applications and box sealing
  • Recycled liner paper and fiberboard
  • Recommended for use on Regular Slotted Containers (RSC) weight up to 70 lbs
  • Manual or automatic carton sealing


To order smaller qty, add WB2219868 to cart.

PRICE
$7,670.40  Sold in packages of 192 / $39.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width3 in
Thickness1.8 mil
Tensile Strength22 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Series371
MaterialPolypropylene
DescriptionBox Sealing/Packing Tape (Machine Length)
Package Quantity192 Rolls
Manufacturers Part Number7000136741
Percent Elongation160%
BrandScotch