Features:
- Clear tape with red print makes it easy to identify tampering or pilferage
- Red, diagonal lines identify when a carton has been resealed
- Polypropylene backing with a hot melt, synthetic rubber resin adhesive
Weights & Dimensions
| Length | 110 yd |
| Width | 3 in |
| Thickness | 1.9 mil |
| Tensile Strength | 22 |
| Core Size | 3 in |
Product Details
| Type | Printed Security Tape |
| Color | Red |
| Series | 3779 |
| Application Temperature Range | 32-80 °F |
| Tape Duty | Medium |
| Material | Polypropylene |
| Description | Pre-Printed Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T90537796PK |
| Percent Elongation | 160 |
| Brand | Scotch |