Features:
- Impossible to align once the package has been opened
- FDA approved for indirect food contact
- High adhesion and holding power to recycled paper liner and fiberboard
- Clear polypropylene backing with acrylic adhesive
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2 mil |
| Tensile Strength | 40 |
| Core Size | 3 in |
Product Details
| Type | Printed Security Tape |
| Color | Red |
| Series | 3199 |
| Application Temperature Range | 32-80 °F |
| Tape Duty | Light |
| Material | Polypropylene |
| Description | Pre-Printed Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T90231996PK |
| Percent Elongation | 125 |
| Brand | Scotch |