Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3171809

MPN #: T901373R6PK

Scotch® 373 Carton Sealing Tape, 2" x 55 Yds., 2.5 Mil, Red - Pkg Qty 6

Product Description
Super strong polypropylene 3M™ 373 carton sealing tape for cost-effective, repetitive, volume packaging.

Features:
  • High performance packaging tape with high edge tear and split resistance
  • Moisture and abrasion resistant
  • Adheres instantly to most surfaces including cartons containing high levels of recycled content
  • Heavy-duty polypropylene backing with synthetic rubber adhesive


PRICE
$127.50  Sold in packages of 6 / $21.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
127.50
Buy 2 pkgs - 5 pkgs
123.00Save $4.50 (4%)
Buy 6+ pkgs
118.50Save $9.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness2.5 mil
Tensile Strength30
Core Size3 in

Product Details

TypeCarton Sealing Tape
ColorRed
Series373
Application Temperature Range32-80 °F
Tape DutyRegular
MaterialPolypropylene
DescriptionCarton Sealing Tape
Package Quantity6
Manufacturers Part NumberT901373R6PK
Percent Elongation160
BrandScotch