Tape Logic® Carton Sealing Tape 2" x 110 Yds. 2.2 Mil Red - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
Color code shipments or products. For example: blue for "UPS 2nd Day Air" or red for "Hot" shipments. Pressure sensitive polypropylene tape with acrylic adhesive. In your choice of colors: Green, Red, Orange, Yellow, Blue, White or Black.
PRICE
$160.20 Sold in packages of 18 / $8.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Tape Roll Diameter | 4.25 in |
| Thickness | 2.2 mil |
| Tensile Strength | 21.36 |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Red |
| Series | T90222 |
| Tape Duty | Medium |
| Recyclable | No |
| Material | Polypropylene |
| Description | Industrial Grade Tape |
| Package Quantity | 18 |
| Manufacturers Part Number | T90222R18PK |
| Brand | Tape Logic |