720 Contact Adhesive 1 Quart - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Contact Adhesive is an air-drying solvent-based synthetic elastomer contact adhesive that is excellent for joining seams and butt joints of elastomeric & polyolefin pipe and Sheet Insulation. It is amber in color for excellent aesthetics. 720-LVOC Contact Adhesive forms a tough, flexible moisture- and heat-resistant bond when used with elastomeric products. 720-LVOC Contact Adhesive's higher solids content allows it to be applied easily without running. It is ideal for bonding porous and nonporous materials, as it will not be absorbed easily. may be used for bonding elastomeric and polyolefin products to a variety of materials (i.e., other elastomers, metal, wood, leather, felt, concrete, etc.). The adhesive will make a resilient and heat-resistant bond. It is suitable for line temperatures up to 220°F on applications requiring bonded seams and joints. When the adhesive is applied to large flat or curve surfaces, it is suitable for temperatures up to 200°F. Thinning the adhesive is not recommended. Sold in package quantity of 12, priced each.
PRICE
$1,067.40 Sold in packages of 12 / $88.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 Quart |
| Base | Synthetic Elastomet |
| Coverage | 320 Sq. Ft. Per Gallon |
Product Details
| Type | 720 Contact Adhesive |
| Flash Point | 0°F |
| Color | Yellow |
| Solvents | Acetone |
| Chemical/Solvent Resistance | Resistant To Moisture, Aliphetic Solvents, And Oils |
| Temperature Limit | 220°F Pipe Insulation / 200°F Full Bonding Sheets |
| Description | 720 Contact Adhesive 1 Quart |
| Package Quantity | 12 |
| Manufacturers Part Number | 800-720-QT |
| Solid Content | 31 Percent ± 2 Percent |
| Viscosity | Medium Syrup (3,500 cP) |
| Brand | K-Flex USA |