Bevco 3750S/5 Heavy Duty 3" Dual Wheel Hard Floor Casters - Set of 5
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty 3" Dual Wheel Hard Floor Casters for 5-Star Base
PRICE
$79.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 3 in |
Product Details
| Material | Urethane/Nylon |
| Description | Heavy Duty Hard Floor Casters |
| Color | Black |
| Manufacturers Part Number | 3750S/5 |
| Compatible Part/Model Number | Bevco Chairs w/ 5-Star Bases (Non-ESD) |
| Brand | Bevco |