Bevco CAR5-2I Single 2" Rubber Wheel Casters, Set of 5
Write a Review
|
Questions & Answers (0)
Product Description
Bevco Single 2" Rubber Wheel Casters, Set of 5
Bevco Single 2" Rubber Wheel Casters, Set of 5
Bevco Single 2" Rubber Wheel Casters, Set of 5
PRICE
$91.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Material | Metal/Urethane/Nylon |
| Description | Single Rubber Wheel Casters |
| Color | Black |
| Compatible Part/Model Number | Bevco Five-Leg Plywood Chairs |
| Brand | Bevco |